Shop All Air Saws, Nibblers & Shears
Urrea
Heavy duty pneumatic cutter 20,000 rpm
Mfr # UP874
Zoro # G0332675
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Width 3.54
- Includes Pneumatic cutter
- RPM 20,000 rpm
- Air Consumption 4 scfm
- Overall Length 8.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP874
- Zoro # G0332675
- UPC # 660731632583
- Country of Origin Taiwan, Province of China
- Category Air Saws, Nibblers & Shears
Dimensions
Tip Width | 3.54 |
Overall Length | 8.27 |
Details
Item | Pneumatic cutter |
Includes | Pneumatic cutter |
RPM | 20,000 rpm |
Air Consumption | 4 scfm |
Material | Steel |
Application | Heavy duty |
Handle Color | Silver |
Description
Mostly used for cutting sheet metal, fiberglass, pins, and exhaust straps. It also grinds surfaces and rough bordersThrottle lever with safety lock. Adjustable wheel guard. No load speed: 20,000 rpm. Wheel diameter: 3". Air consumption: 4 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m15x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-15X1.25)
- MELIN TOOL CO Drill Point Countersnk, HSS, 100 deg., 1/2", Overall Length: 2" (HS4DP-1/2-100)
- A & I PRODUCTS Crimping Tool, Hammer-Style 6" x2.5" x4" (A-4266001)
- HUOT Toolholder Vise, Stl, CAT-V 50 Taper Tools (50527)
- URREA Reciprocating air saw 9000 ipm (UP881)
- URREA Saw blade 32 teeth (UP88135A)
- KETT TOOL Pneumatic Fiber Cement Shears, Pistol Grip (5/8" Cut) P-595 (P-595)
- INGERSOLL-RAND Heavy Duty Air Reciprocating Saw, 429 (IRT429)
- AIRCAT Low Vibration Air Saw (6350)
- PROSKIT Nibbler (900-215)
- KETT TOOL Nibbler Attachment 1020 (1020)
- Urrea Air Saws, Nibblers & Shears