Shop All Air Grinders
Urrea
Heavy duty mini angled air grinder 1/4” collet 25,000 rpm
Mfr # UP875
Zoro # G0333323
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Angle air grinders
- Housing Material Steel
- For Use With Heavy duty
- Width 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP875
- Zoro # G0333323
- UPC # 660731630008
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Overall Length | 7.48 |
Width | 3.94 |
Details
Item | Air grinders |
Free Speed | 22,000 rpm |
Includes | Angle air grinders |
Housing Material | Steel |
For Use With | Heavy duty |
Description
90° head allows to work on hard-reach areas. No load speed: 22,000 rpm. Chuck size: 1/4" collet. Air consumption: 4SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Digital Rockwell Hardnes Tester/Metal Hardness Scales (900-410)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T20 Tip, 1 1/2 in L (54TN21)
- EXCEL BLADES Needle Nose Pliers with Side Cutter, 5" Spring Loaded Pliers, 6pk (55580)
- MALCO Hand Seamer, 9-1/2", Die Cast Zinc with Nickel Plating (S9R)
- URREA Heavy duty mini air grinder 1/4” collet 22,000 rpm (UP860)
- URREA Heavy duty mini air grinder 3/8" chuck (UP871)
- URREA Heavy duty mini air grinder 1/4” collet 25,000 rpm (UP876)
- URREA Mini grinder with accessories. (UP860K)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E145RP64)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (45YY20)
- 3M Right Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (28405)
- Urrea Air Grinders