Shop All Air Grinders
Urrea
Heavy duty mini air grinder 3/8" chuck
Mfr # UP871
Zoro # G0332158
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Angle air grinders
- Housing Material Steel
- For Use With Heavy duty
- Width 5.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP871
- Zoro # G0332158
- UPC # 660731632590
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Overall Length | 9.45 |
Width | 5.51 |
Details
Item | Air grinders |
Free Speed | 22,000 rpm |
Includes | Angle air grinders |
Housing Material | Steel |
For Use With | Heavy duty |
Description
Jacobs chuck for polishing accessories. Rear exhaust directs air away from work area. No load speed: 22,000 rpm. Chuck size: 3/8" chuck. Air consumption: 4SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 24.7"L x 15.46"W x 8.2"D (1535AIRNF)
- DRILL AMERICA #39 Cobalt Jobber Length Drill Bit (DWDCO39)
- REMCO Mini Hand Scoop, Capacity 16 oz., Brown (630066)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EMU-AC6030M)
- URREA Heavy duty mini air grinder 1/4” collet 25,000 rpm (UP876)
- URREA Heavy duty mini air grinder 1/4” collet 22,000 rpm (UP860)
- URREA Heavy duty mini angled air grinder 1/4” collet 25,000 rpm (UP875)
- URREA Mini grinder with accessories. (UP860K)
- STM 14 Heavy Duty 90Deg Angle Die Grinder (174034)
- CLECO Right Angle Right Angle Grinder, 3/8 in NPT Female Air Inlet, Light Duty, 12,000 RPM, 1.7 hp (C3120A5-58OH)
- CHICAGO PNEUMATIC GRINDER ANGLE 2" CUTOFF TOOL W/KIT (CP7500DK)
- Urrea Air Grinders