Shop All Air Grinders
Urrea
Heavy duty mini air grinder 1/4” collet 25,000 rpm
Mfr # UP876
Zoro # G0332702
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Angle air grinders
- Housing Material Steel
- For Use With Heavy duty
- Width 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP876
- Zoro # G0332702
- UPC # 660731630152
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Overall Length | 7.32 |
Width | 3.94 |
Details
Item | Air grinders |
Free Speed | 25,000 rpm |
Includes | Angle air grinders |
Housing Material | Steel |
For Use With | Heavy duty |
Description
No load speed: 25,000 rpm. Chuck size: 1/4" collet. Air consumption: 4SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Router, In-Line, 0.7HP (51330)
- CENTURY DRILL & TOOL Solid Hex Die Stock, 1 in. (98504)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Grey, Gray, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185)
- J.W. WINCO GN76-17-M5-D Mushroom Knob Plastic (5NB74/D)
- URREA Heavy duty mini angled air grinder 1/4” collet 25,000 rpm (UP875)
- URREA Heavy duty mini air grinder 3/8" chuck (UP871)
- URREA Heavy duty mini air grinder 1/4” collet 22,000 rpm (UP860)
- URREA Mini grinder with accessories. (UP860K)
- VIKING Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.3 hp (VT3001A)
- STEELMAN 1/4" 90-Degree Angle Pneumatic Die Grinder (1520)
- CHICAGO PNEUMATIC Chicago Pneumatic Straight Die Grinder, 1/4" Air Inlet, 22000 RPM, .4 HP (T025373)
- Urrea Air Grinders