Shop All Air Grinders
Urrea
Heavy duty mini air grinder 1/4” collet 22,000 rpm
Mfr # UP860
Zoro # G0333296
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Angle air grinders
- Housing Material Steel
- For Use With Heavy duty
- Width 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP860
- Zoro # G0333296
- UPC # 660731629743
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Overall Length | 7.28 |
Width | 3.94 |
Details
Item | Air grinders |
Free Speed | 22,000 rpm |
Includes | Angle air grinders |
Housing Material | Steel |
For Use With | Heavy duty |
Description
No load speed: 22,000 rpm. Chuck size: 1/4" collet. Air consumption: 4SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER NUTBUSTER 14" T & G (CL414)
- CRESCENT 1/4" Drive Torx® Bit Socket T20 (CDTS2N)
- DRILL AMERICA 12-24 Carbon Steel Hand Tap Set (DWTS12-24)
- PROTO 1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Black Oxide Finish (J4749BL)
- URREA Heavy duty mini air grinder 1/4” collet 25,000 rpm (UP876)
- URREA Heavy duty mini angled air grinder 1/4” collet 25,000 rpm (UP875)
- URREA Heavy duty mini air grinder 3/8" chuck (UP871)
- URREA Mini grinder with accessories. (UP860K)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- DEWALT Straight Grinder (DWMT70783)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM (48205)
- Urrea Air Grinders