Shop All Tape Measures
Urrea
Heavy Duty measuring tape 26 ft
Mfr # 1589HD
Zoro # G0332352
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 5.91
- Material Plastic
- Blade length 26 ft
- Blade width 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1589HD
- Zoro # G0332352
- UPC # 660731902570
- Country of Origin China
- Category Tape Measures
Dimensions
Width | 5.91 |
Blade length | 26 ft |
Blade width | 1-1/16" |
Details
Color | Red |
Item | Measuring tape |
Material | Plastic |
Description
ABS plastic case with TPR cover. Steel screws. Tape color: white on the front and yellow on the back. Conversion table. Tape printed on both sides, with 7 different graduations and covered with antiabrasive varnish. Hook with dual magnet. 4 rivets. Metal belt clip. Tape length: 26 ft. tape width: 1-1/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2024)
- IRWIN Auger Bits, 7/16in Bit Size, Length 7.5in (1779136)
- DRILL AMERICA 5-44 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54195)
- RICHELIEU HARDWARE 4 1/4-inch (108 mm) Bi-Metal Hole Saw (924791)
- URREA Stainless steel measuring tape 32ft (1599LSW)
- URREA Heavy Duty measuring tape 16 ft (1586HD)
- URREA Stainless steel measuring tape 26ft (1598LSW)
- DEWALT Atomic 0.28 ft. L X 3 in. W Compact Tape Measure (DWHT38125S)
- CRESCENT LUFKIN Lufkin W616 6 Ft. x 0.25 in. Tape Rule Yellow (6553986)
- 3M DBI-SALA Tape Measure Sleeve, 4-1/4" W, 4-1/4" L (1500099)
- STANLEY Auto Lock Tape Measr 25' (FMHT33338)
- Urrea Tape Measures