Shop All Tape Measures
Urrea
Heavy Duty measuring tape 16 ft
Mfr # 1586HD
Zoro # G0333664
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Width 5.71
- Blade width 1-1/16"
- Blade length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1586HD
- Zoro # G0333664
- UPC # 660731902532
- Country of Origin China
- Category Tape Measures
Dimensions
Width | 5.71 |
Blade width | 1-1/16" |
Blade length | 16 ft |
Details
Material | Plastic |
Item | Measuring tape |
Color | Red |
Description
ABS plastic case with TPR cover. Steel screws. Tape color: white on the front and yellow on the back. Conversion table. Tape printed on both sides, with 7 different graduations and covered with antiabrasive varnish. Hook with dual magnet. 4 rivets. Metal belt clip. Tape length: 16 ft. tape width: 1-1/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Tap Set, #6-32 UNC H2 ANSI 3FL HAND HSS (15234)
- DIABLO Torx #20 X 2 in. L Driver Bit Black Oxide 5 pk (DT202P5)
- CENTURY DRILL & TOOL Forstner Drill Bit, 3/8 in. (37824)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 18' (OCN129012SF5N)
- URREA Stainless steel measuring tape 32ft (1599LSW)
- URREA Heavy Duty measuring tape 26 ft (1589HD)
- URREA Stainless steel measuring tape 26ft (1598LSW)
- CRESCENT 1-1/4" x 8m/26' Shockforce Nite Eye™ G2 Magnetic Tape Measure (LM1225CMEB-02)
- STANLEY 30 ft Tape Measure, 1 in Blade (30-464)
- TITAN Tape Measure Set, Quick Read, Cushioned, 4 Piece, Contains 12', 16', 2 (TIT10902)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (ST101003X)
- Urrea Measuring and Layout Tools