Shop All Locking Pliers
Urrea
Heavy duty long nose locking plier 6-57/64”
Mfr # 4091
Zoro # G9833431
$23.55
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
- Brand Urrea
- MFR # 4091
- Zoro # G9833431
- UPC # 660731608991
- Country of Origin Spain
- Category Locking Pliers
Description
Forged jaws and teeth machined with specialized cutting tools. Riveted with bigger diameter ends brings more durability. Quick-adjustable screw. Epoxy Paint is 10 times more resistant to corrosion than nickel finish. Body and handle made of cold-rolled, highquality steel. Provides aid when holding, placing or extracting pieces in awkward areas, engines, etc. Curve section to hold rounded objets. Total length: 6-57/64”. Jaw width: 1-31/32”. Maximum opening: 2-11/64”.
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
- CLC WORK GEAR Tool Works Series Loop Neck Bib Apron, 29 to 46 in Waist, Cotton, Blue, 3Pocket (BS60)
- IDEAL Conduit Bender Handle, 1In.D, 44In.L (74-020)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- HUSKIE TOOLS Streamline Dieless Compression Tool Kit (SL-1000)
- URREA Heavy duty locking universal plier 7-7/8" (4072U)
- URREA Heavy duty Sheet metal clamp locking plier 8-5/64” (4128)
- URREA Heavy duty Chain clamp locking plier 9-27/32” (4120)
- URREA Heavy duty Straight jaw locking plier 9-1/4" (4101)
- URREA Heavy duty long nose locking plier 9-1/16” (4099)
- URREA Heavy duty Locking Plier Set 3Pc (4100)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4WR)
- Urrea Pliers