Shop All Locking Pliers
Urrea
Heavy duty Locking Plier Set 5Pc
Mfr # 4100B
Zoro # G9836064
product price: $202.99
/ea
Free Shipping & Returns
$202.99
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
- Brand Urrea
- MFR # 4100B
- Zoro # G9836064
- UPC # 660731695854
- Country of Origin Mexico
- Category Locking Pliers
Description
Forged jaws and teeth machined with specialized cutting tools. Riveted with bigger diameter ends brings more durability. Quick-adjustable screw. Epoxy Paint is 10 times more resistant to corrosion than nickel finish. Body and handle made of cold-rolled, highquality steel. Exceed ASME B107.500 standard. The set includes: 1 universal, 1 For plug welding, 1 U-Clamp, 1 Sheet metal clamp, 1 C-Clamp with swivel pads.
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
- ESTWING 3" Wide Hex Shaft Masonry Chisel (42512)
- BETA Internal Circlip Plier, 170mm (010340017)
- JOHNSON LEVEL & TOOL Sliding T-Bevel, Bamboo, SS, 10 in (1926-1000)
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 7/16"-14 (DWT54653)
- URREA Pliers, Industrial Grade Locking Pliers Set 4Pc (2700LP)
- URREA Heavy duty Locking Plier Set 3Pc (4100)
- URREA Heavy duty Sheet metal clamp locking plier 8-5/64” (4128)
- URREA Heavy duty Chain clamp locking plier 9-27/32” (4120)
- URREA Heavy duty long nose locking plier 9-1/16” (4099)
- URREA Heavy duty locking universal plier 9-27/32” (4102U)
- EREM 4 3/4In Stripping Pliers 3040Awg Magic (552S)
- Urrea Pliers