Shop All Nail Pullers, Wrecking and Pry Bars
Urrea
Heavy-duty ladyfoot pry bar 16"
Mfr # 2130HD
Zoro # G9792481
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 0.79
- Includes Alignment bar
- Number of Pieces 1
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2130HD
- Zoro # G9792481
- UPC # 660731691900
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18.1116" |
Overall Width | 0.79 |
Overall Height | 1.57 |
Details
Color | Black |
Includes | Alignment bar |
Number of Pieces | 1 |
Handle Material | Steel |
Head Weight | 0.11 |
Item | Pry bars |
Description
For heavy Rocking head used for prying in small areas other end used to allign or adjust. Long tapered end for alining or andjusting metal. Forged head. Heat treated along the entire lenght of the steel. Length: 16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1112)
- INSIZE Mini Electronic Depth Gage (1140-50)
- BETA 5 M Measuring tape, shock-resistant bimaterial ABS casings, steel tapes, precision class: II (016910205)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #1 Screwdri (CMMT44369)
- URREA Alignment Pry Bar 3/4" x 24" (2124)
- URREA Hexagonal Crowbar 1-1/4" x 68" (2860)
- URREA Hexagonal Crowbar with grip 1" X 68". (2850HD)
- URREA Head alignment pry bar 1/2"x16" with turning head (2126)
- URREA Curved tip pry bar 36" (BLC36)
- URREA Hexagonal Crowbar with grip 1-1/4" X 68" (2860HD)
- STANLEY Nail Pullers, Nail Puller/Chisel Scraper (55-117)
- Urrea Pullers and Separators