Shop All Dead Blow Hammers
This Product is Discontinued
Urrea
Heavy-duty high-impact hammer 48Oz (Discontinued)
Mfr # 1432DB
Zoro # G0314143
This Product is Discontinued
Key Features
- Handle Material Rubber
- Handle Color Black
- Head length 4-3/4"
- Handle length 14-11/16"
- Face diameter 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1432DB
- Zoro # G0314143
- UPC # 660731633276
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Overall Length | 14.49 |
Head length | 4-3/4" |
Handle length | 14-11/16" |
Face diameter | 2-3/4" |
Details
Item | Hammer |
Handle Material | Rubber |
Handle Color | Black |
Description
Heavy-duty high-impact hammer. Fiber glass handle with rubber grip minimizes hand vibration. The high-impact dead blow hammer, in addition to featuring a head filled with steel shot that makes it weigh more, also has a greater contact area, very useful in the assembly of machinery parts requiring great force. Description: Dry hit. Faces: fixed. Material handle: fiberglass. Head weigth: 48 oz. Face diameter: 2-3/4". Head length: 4-3/4". Handle length: 14-11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.