Shop All Engineer, Drilling & Blacksmith Hammers
This Product is Discontinued
Urrea
Heavy-duty high-impact hammer 32Oz (Discontinued)
Mfr # 1430DB
Zoro # G0294272
This Product is Discontinued
Key Features
- Material Rubber
- Includes Hammer
- Color Black
- Length 13-3/4"
- Width 4.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1430DB
- Zoro # G0294272
- UPC # 660731633269
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Length | 13-3/4" |
Width | 4.49 |
Face diameter | 2" |
Head length | 4-3/8" |
Details
Item | Hammer |
Material | Rubber |
Includes | Hammer |
Color | Black |
Description
The high-impact dead blow hammer, in addition to featuring a head filled with steel shot that makes it weigh more, also has a greater contact area, very useful in the assembly of machinery parts requiring great force. Fiber glass handle with rubber grip minimizes hand vibration. Faces: fixed. Material handle: Fiberglass. Head weigth: 32 oz. Face diameter: 2”. Head length: 4-3/8”. Handle length: 13-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.