Shop All Fuel System Tools
Urrea
Heavy-Duty fuel line disconnect tool set 9PC
Mfr # 2344A
Zoro # G0313364
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Super duty fuel line disconnect tool sets, 9 pieces
- Color Various
- Application Super duty
- Material Plastic
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2344A
- Zoro # G0313364
- UPC # 660731663594
- Country of Origin Taiwan, Province of China
- Category Fuel System Tools
Details
Item | Tool set |
Includes | Super duty fuel line disconnect tool sets, 9 pieces |
Color | Various |
Application | Super duty |
Material | Plastic |
Number of Pieces | 9 |
Description
Heavy-duty tools. Nine different disconnect tools for fuel, transmission and AC connector lines. Can be used on Ford®, GM® and Chrysler® cars. The set includes: white 3/4”-19 mm, red 3/8”-9.5 mm, blue 1/2”-12.7 mm, black 5/8”-15.8 mm, yellow 3/8”-9.5 mm, green 1/2”-12.7 mm, blue 5/16”-7.9 mm, grey 3/8”-9.5 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Compartment Light, 11.8", Red/Wht, With Switch (CW0411-WR)
- WIX FILTERS Hyd Filter, 51456 (51456)
- BLUE SEA SYSTEMS Blue Sea 12V Dash Socket - White (1011200)
- SPRINGFIELD MARINE Springfield 12-Way Locking Swivel Seat Mount - E-Coat Finish (1100018)
- URREA Super-Duty fuel line disconnect tool set 12PC (2210)
- URREA Carburetor Adjusting Tool (2343)
- SUR&R Fuel Tubing, 5/16" Outside dia., 25 ft. L (K005)
- SUR&R Seal Clamp Kit, 101 Pieces, Fuel Line Type (HC102)
- SUR&R Fuel Tubing, 5/16" Outside dia., 50 ft. L (K00550)
- SUR&R Schrader Valve, For 3/8" Fuel Lines (SV38)
- SUR&R Seal Clamp Pliers, 1/4" to 3/8" Capacity (CP01)
- Urrea Service & Shop Tools