Shop All Pullers
Urrea
Heavy-duty fixed jaw puller 9-13/16” 20ton
Mfr # 43620
Zoro # G9832339
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Fixed jaw pullers
- Capacity 20 t
- For Use With Capacity ton
- Puller Length 11.02
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 11.02 |
Screw Width | 16.54 |
Details
Item | Jaw pullers |
Includes | Fixed jaw pullers |
Capacity | 20 t |
For Use With | Capacity ton |
Material | Steel |
Application | Heavy duty |
Hammer Weight | 23.09 |
Description
Straight jaw that are easy to adjust. Max external diameter: 9-13/16”. Max internal diameter: 13-3/16”. Capacity: 20 ton.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 7/16 in Size, Standard Socket, Black Phosphate (49-66-6314)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- DRILL AMERICA .5030 HSS Straight Shank Chucking Reamer (DWRR.5030)
- EAZYPOWER Chuck Key KG L-Type, 3/8 in. (88084)
- URREA Spare part for 10-ton straight jaw puller thin jaw (4017)
- URREA Reversible Jaw Puller 4" type A (4033)
- URREA 6 ton straight jaw puller set 14PC without metal box (4212SJ)
- URREA 10 ton straight jaw puller set 8pc without metal box (4238)
- URREA 10 ton straight jaw puller set 14pc with metal box (4030B)
- URREA 10 ton straight jaw puller set 12pc with metal box (4234B)
- URREA Reversible Jaw Puller 7" type C (4046)
- Urrea Pullers