Shop All Pullers
Urrea
Heavy-duty fixed jaw puller 6-1/8" 10ton
Mfr # 43610
Zoro # G9831575
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Fixed jaw pullers
- Capacity 10 t
- For Use With Capacity ton
- Puller Length 6.3
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Puller Length | 6.3 |
Screw Width | 12.05 |
Details
Item | Jaw pullers |
Includes | Fixed jaw pullers |
Capacity | 10 t |
For Use With | Capacity ton |
Application | Heavy duty |
Material | Steel |
Hammer Weight | 7.12 |
Description
Straight jaw that are easy to adjust. Max external diameter: 6-1/8”. Max internal diameter: 8-3/4”. Capacity: 10 ton.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 11Ft 8 X 1 X .035 X5/8Mat Bandsaw Blade, 11 ft. 8 in L, 1" W, 0.035" Thick (3955581400)
- DRILL AMERICA 7/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX67/64)
- PERFORMANCE TOOL 11 In 90 Degree Long Handle Pliers Pliers-Long Nos, W1046 (W1046)
- WESTWARD 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (5MV44)
- URREA Jaw safety clip for 10-ton puller (4011S)
- URREA Broken plug remover for Ford triton 3 valve engine (UEXBT)
- URREA 10 ton straight jaw puller set 8pc without metal box (4238)
- URREA 10 ton straight jaw puller set 8pc with metal box (4232SJB)
- URREA Spare part for 10-ton straight jaw puller thin jaw (4017)
- URREA Front wheel drive hub puller (4276)
- URREA Reversible Jaw Puller 9" type A (4045)
- Urrea Pullers