Shop All Brake & Wheel Tools
Urrea
Heavy-duty disc brake pad spreader
Mfr # 2010H
Zoro # G0299933
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Weight 1.85
- Application Heavy duty
- Number of Pieces 1
- Features Works on twin and quad piston fixed calipers, as well as single and twin piston floating calipers. Centrally located ratchet evenly spreads force in a parallel manner to prevent misalignment of pistons. Ratchet technology gives a full 360 degree swing so that the spreader may be placed at any position. Extended reversing lever allows for easy change from spreading to retracting. Maximum opening: 2 3/4”. Wide: 4-1/2".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2010H
- Zoro # G0299933
- UPC # 660731627312
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Width | 4-1/2" |
Details
Material | Steel |
Weight | 1.85 |
Application | Heavy duty |
Number of Pieces | 1 |
Features | Works on twin and quad piston fixed calipers, as well as single and twin piston floating calipers. Centrally located ratchet evenly spreads force in a parallel manner to prevent misalignment of pistons. Ratchet technology gives a full 360 degree swing so that the spreader may be placed at any position. Extended reversing lever allows for easy change from spreading to retracting. Maximum opening: 2 3/4”. Wide: 4-1/2". |
Color | Black |
Includes | Heavy-duty disc brake pad spreader |
Item | Pad spreader |
Description
Works on twin and quad piston fixed calipers, as well as single and twin piston floating calipers. Centrally located ratchet evenly spreads force in a parallel manner to prevent misalignment of pistons. Ratchet technology gives a full 360 degree swing so that the spreader may be placed at any position. Extended reversing lever allows for easy change from spreading to retracting. Maximum opening: 2 3/4”. Wide: 4-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fusion Thimble, 2 ga. (214902-001)
- AUTO VENTSHADE 97-03 F150/F250 STD/SUPER CAB 2PC IN-CHANNEL VENTVISOR-SMOKE (192754)
- CUSTOM ACCESSORIES Cover Steerwhl Ribd Blk (38011)
- DORMAN Exhst Flnge Hardware, 03133 (03133)
- URREA Brake lining thickness gauge, 8 pieces (2337)
- URREA Drum Brake Adjusting Tool 7-1/4" (2007)
- KEN-TOOL OSHA Tire Service Charts Kits (39998)
- LISLE SPOON BRAKE (LI50700)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 0.50 Oz., PK25 (LH050Z)
- KEN-TOOL Bead Breaking Handle (38601-01)
- POWERBUILT Brake Return Spring Tool (648411)
- Urrea Service & Shop Tools