Shop All Cutting Pliers
Urrea
Heavy-duty diagonal cut plier 7-3/4"
Mfr # 207G
Zoro # G9836073
product price: $22.99
/ea
Sold in multiples of 6 for $137.94
$137.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 7-3/4"
- Application Mega duty
- Includes Plier
- Max. Jaw Opening 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 207G
- Zoro # G9836073
- UPC # 660731604887
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 7-3/4" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Plier Item | Plier |
Max. Jaw Opening | 1/16" |
Handle Color | Red |
Jaw thickness | 1/2" |
Description
Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 7-3/4”. Jaw width: 1-1/16”. Jaw thickness: 1/2”. Maximum opening: 1/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 3/4 in L (54TL69)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1660600)
- MAKITA Hammer Grease, 1 oz. (A-90582)
- DEWALT Drill Accessories, 2-3/4"x2-3/4 (DWACPR34)
- URREA Pliers, Round nose side cutting 6-1/4" (226GS)
- URREA Pliers, Diagonal cut 7-3/4" (207GX)
- URREA Diagonal cut plier 4-3/16" (204G)
- URREA Electrician with side cut plier 8-17/32" (268G)
- URREA Diagonal cut plier 5-13/32" (205G)
- URREA Electrician with side cut plier 7-5/16" (267G)
- KNIPEX Diagonal Cutters Sets, 2 pc Flush Cutter (9K 00 80 90 US)
- Urrea Cutting Pliers