Shop All Automotive Diagnostic & Testing Instruments
Urrea
Heavy-duty DC circuit tester up to 28 volts
Mfr # 2350
Zoro # G0308997
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Metal
- For Use With A 7A mx
- Includes Circuit tester
- Length 3.94
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2350
- Zoro # G0308997
- UPC # 660731605723
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 3.94 |
Details
Item | Tester |
Tube Material | Metal |
For Use With | A 7A mx |
Includes | Circuit tester |
Application | Industrial duty |
Volts | 28 |
Number of Pieces | 1 |
Description
For electrical systems measure up to: 28V. Length: 7-9/32”, 184mm. Capacity: 0-28 VCD, 7A mx.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEAIR CARE LLC Simpleair Care Llc SACF-TABS Clean Flow Tab (205400)
- CARTER FUEL PUMPS Elec Fuel Pump, P4603Hd (P4603HD)
- BALDWIN FILTERS Fuel Filter, 11-7/32x4-21/32x11-7/32 In (BF7913)
- QUICKCABLE Battery Brush, Side Terminal, Brass, 2 Side (120122-525-001)
- URREA Engine Timing Tool Set 30Pc (2382)
- URREA In-line spark tester (2355)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Compression tester for gasoline motors (2340)
- URREA Fuel pump vacuum tester (2341)
- CTA MANUFACTURING RADIATOR PRESSURE TESTER (CTA7097)
- Urrea Automotive Diagnostic Tools