Shop All Automotive Diagnostic & Testing Instruments
Urrea
Heavy duty DC circuit tester, 24V Long
Mfr # 23503
Zoro # G0313276
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Metal
- For Use With Probe 6-24V. Probe is insulated and high strength. Specially designed Length probe can access hard -to-reach circuits. Capacity: 24V. Probe Length
- Length 13.86
- Application Industrial duty
- Includes Circuit tester.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 23503
- Zoro # G0313276
- UPC # 660731630114
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 13.86 |
Details
Item | Tester |
Tube Material | Metal |
For Use With | Probe 6-24V. Probe is insulated and high strength. Specially designed Length probe can access hard -to-reach circuits. Capacity: 24V. Probe Length |
Application | Industrial duty |
Includes | Circuit tester. |
Volts | 6-24 V |
Number of Pieces | 1 |
Description
Checks voltage systems, 6-24V. Probe is insulated and high strength. Specially designed Length probe can access hard -to-reach circuits. Capacity: 24V. Probe Length: 6-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Bushing and Nut Assembly (B9A)
- GATES Radiator Hose, 1 1/2 ID x 3 Ft, EPDM (24224)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- RACE SPORT Quarter Sized Marker Led Custom Light (Blue) W/ Mounting Back Bolt Pr (RS-EE-BLUE)
- URREA Compression tester for gasoline motors (2340)
- URREA In-line spark tester (2355)
- URREA Engine Timing Tool Set 30Pc (2382)
- URREA Fuel pump vacuum tester (2341)
- URREA Fuel injection pressure test master set 34pc (2338)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- TOPDON Compact Advanced-Level professional diagnostic tool with adapter set (TDP-TD52110010)
- Urrea Automotive Diagnostic Tools