Shop All Automotive Diagnostic & Testing Instruments
Urrea
Heavy duty DC circuit tester, 12V Long
Mfr # 23502
Zoro # G0299242
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Metal
- Application Industrial duty
- For Use With Probe 6-12V. Probe is insulated and high strength. Specially designed Length probe can access hard -to-reach circuits. Capacity: 12V. Probe Length
- Includes Circuit tester.
- Length 14.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 23502
- Zoro # G0299242
- UPC # 660731630107
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 14.96 |
Details
Item | Tester |
Tube Material | Metal |
Application | Industrial duty |
For Use With | Probe 6-12V. Probe is insulated and high strength. Specially designed Length probe can access hard -to-reach circuits. Capacity: 12V. Probe Length |
Includes | Circuit tester. |
Volts | 6-12 V |
Number of Pieces | 1 |
Description
Checks voltage systems, 6-12V. Probe is insulated and high strength. Specially designed Length probe can access hard -to-reach circuits. Capacity: 12V. Probe Length: 7”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 4 Inch Hook & Keeper Door Holder - Zinc Plated (DH500)
- PUROLATOR Purolator PBL14461 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL14461)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81634)
- ILB GOLD Replacement For Mercury, 89-68258A4 Switch / Solenoid (89-68258A4 SWITCH / SOLENOID)
- URREA Compression tester for gasoline motors (2340)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Fuel injection pressure test master set 34pc (2338)
- URREA Fuel pump vacuum tester (2341)
- URREA In-line spark tester (2355)
- INNOVATIVE PRODUCTS OF AMERICA Smart MUTT (7 Round Pin) PRO Edition (9007M)
- Urrea Automotive Diagnostic & Testing Instruments