Shop All Lever Chain Hoists
Urrea
Heavy duty chain hoist with 2 load cain fall 6613lb
Mfr # 46303
Zoro # G9704001
Free Shipping & Returns
$1,585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 6,613 lb
- Includes Chain hoist
- Chain Length 118 in
- Lever Length 14.17
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 46303
- Zoro # G9704001
- UPC # 660731668872
- Country of Origin Spain
- Category Lever Chain Hoists
Dimensions
Chain Length | 118 in |
Lever Length | 14.17 |
Details
Item | Chain hoist |
Load Capacity | 6,613 lb |
Includes | Chain hoist |
Material | Steel |
Description
Fully enclosed construction prevents dust and moisture penetrating. Calibrated load blued chain high strength. Grade 80 9.84 ft long. Makes it agile has a front-actuation system that makes agile for descents and reduces the effort for lowering loads. Capacity:6,613 lb. Ø X Pitch: 5/16” x 15/16”. Load cain fall: 2. Chain length: 118”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Dumping Undercarriage For Hopper Tub (6903)
- VESTIL Telescoping Lift Boom, 6K, 24" Wide Forks (LM-1T-6-24)
- INDUSCO Manila Rope, Block, 6", Double Wood, w/Hook (C0616900111)
- TRUE Caster, Stem , 5", 1/2-13X1"W/O Bk (E830222)
- URREA Industrial chain host 1 load cain fall 1,102 lb (42600)
- URREA Chain lever host 1,653 lb (47015)
- URREA Industrial chain host 1 load cain fall 2,204 lb (42301)
- URREA Industrial chain host 2 load cain fall 4,409 lb 236" w (42602)
- WILTON Hoist, 10FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 10 ft Hoist Lift (L100-100WO-10)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 20 ft Hoist Lift, 1 15/16 in Hook Opening (OZ600-20LHOP)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 20 ft Hoist Lift, 51/64 in Hook Opening (LX003-20)
- Urrea Lifting Equipment