Shop All Lever Chain Hoists
Urrea
Heavy duty chain hoist with 1 load cain fall 4409lb
Mfr # 46302
Zoro # G9704053
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 4,409 lb.
- Includes Chain hoist
- Chain Length 118 in
- Lever Length 8.27
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 46302
- Zoro # G9704053
- UPC # 660731668865
- Country of Origin Spain
- Category Lever Chain Hoists
Dimensions
Chain Length | 118 in |
Lever Length | 8.27 |
Details
Item | Chain hoist |
Load Capacity | 4,409 lb. |
Includes | Chain hoist |
Material | Steel |
Description
Patented immediate brake action. Capacity: 4,409 lb. Ø X Pitch: 5/16” x 15/16”. Load cain fall: 1. Chain length: 118”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (61014)
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P25S-PH033R-14)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 14BF (SG14)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Silver (EN2801TX10)
- URREA Chain lever host 1,653 lb (47015)
- URREA Industrial chain host 1 load cain fall 1,102 lb (42600)
- URREA Industrial chain host 1 load cain fall 2,204 lb (42301)
- URREA Industrial chain host 2 load cain fall 4,409 lb 236" w (42602)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-15)
- SHOP TUFF Manual Lever Chain, 1/2 tons (STF-1010LH)
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-15)
- Urrea Hoists