Shop All Lever Chain Hoists
Urrea
Heavy duty chain hoist with 1 load cain fall 2204lb
Mfr # 46301
Zoro # G9721739
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 2,204 lb.
- Includes Chain hoist.
- Chain Length 118 in
- Lever Length 8.27
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 46301
- Zoro # G9721739
- UPC # 660731668858
- Country of Origin Spain
- Category Lever Chain Hoists
Dimensions
Chain Length | 118 in |
Lever Length | 8.27 |
Details
Item | Chain hoist. |
Load Capacity | 2,204 lb. |
Includes | Chain hoist. |
Material | Steel |
Description
Patented immediate brake action. Capacity: 2,204 lb. Ø X Pitch: 9/32” x 13/16”. Load cain fall: 1. Chain length: 118”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF4-901-3)
- RUD CHAIN Hoist Ring, 180 Pvt, 69,300 lb. Load Cap. (7901662)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (55ET52)
- RUBBERMAID COMMERCIAL Plastic 3 Shelves, 300 lb (FG409100BLA)
- URREA Chain lever host 1,653 lb (47015)
- URREA Industrial chain host 1 load cain fall 2,204 lb (42301)
- URREA Industrial chain host 1 load cain fall 1,102 lb (42600)
- URREA Industrial chain host 2 load cain fall 4,409 lb 236" w (42602)
- HARRINGTON LB Lever Hoist - 1-1/2 Ton, 10 foot lift (LB015-10)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-SC-15)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 20' Lift (OZIND075-20LH)
- Urrea Hoists