Shop All Lever Chain Hoists
Urrea
Heavy duty chain hoist with 1 load cain fall 1102lb
Mfr # 46300
Zoro # G9721553
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 1,102 lb
- Includes Chain hoist.
- Chain Length 118 in
- Lever Length 7.87
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 46300
- Zoro # G9721553
- UPC # 660731668841
- Country of Origin Spain
- Category Lever Chain Hoists
Dimensions
Chain Length | 118 in |
Lever Length | 7.87 |
Details
Item | Chain hoist. |
Load Capacity | 1,102 lb |
Includes | Chain hoist. |
Material | Steel |
Description
Patented immediate brake action. Capacity: 1,102 lb. Ø X Pitch: 13/64” x 19/32". Load cain fall: 1. Chain length: 118”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EE2603NFX12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 3/8" x 6" (JETBGV38X6)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 1000 lb., 36 In.L (FG440300BLA)
- URREA Chain lever host 1,653 lb (47015)
- URREA Industrial chain host 2 load cain fall 4,409 lb 236" w (42602)
- URREA Industrial chain host 1 load cain fall 2,204 lb (42301)
- URREA Industrial chain host 1 load cain fall 1,102 lb (42600)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 20ft. Load Chain, 3000 lb. Load Capacity, 20 ft Hoist Lift (OZIND150-20LH)
- CM CM Series 653 Ratchet Lever Hoist, 1-1/2T Capacity, 10' Lift (5316A)
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH075-20-B)
- Urrea Hoists