Shop All C Clamps
Urrea
Heavy duty C-Clamp 8"
Mfr # 408PRO
Zoro # G9838164
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 8"
- Body Material Metal
- Includes C-Clamps
- For Use With Throat a confortable sliding T-handle and ACME thread that makes turning easy. Maximum opening: 8". Throat depth
- Overall Width 7.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 7.48 |
Overall Clamp Length | 14.76 |
Overall Depth | 1.57 |
Throat depth | 3-3/4" |
Details
Max. Opening | 8" |
Body Material | Metal |
Includes | C-Clamps |
For Use With | Throat a confortable sliding T-handle and ACME thread that makes turning easy. Maximum opening: 8". Throat depth |
Item | C-Clamps |
Number of Pieces | 1 |
Body Color | Red |
Description
Design provides greater reach and throat depth. Forged. They feature a large diameter screw, a confortable sliding T-handle and ACME thread that makes turning easy. Maximum opening: 8". Throat depth: 3-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 1-1/2", SAE, 12 pt. (54RZ39)
- HHIP 3/4 in. JT3 Drill Chuck With Key, R8 Arbor & JT3 Chuck Wedges (9999-0027)
- PROTO 3/4 in Drive, 1" Triple Square SAE Socket, 12 Points (J5532)
- IDEAL Fish Tape, Flat, Steel, 15-1/2 in. L (31-148)
- URREA Heavy duty C-Clamp 4" (404PRO)
- URREA Heavy duty C-Clamp 10" (410PRO)
- URREA Heavy duty C-Clamp 12" (412PRO)
- URREA Heavy duty C-Clamp 6" (406PRO)
- KANT-TWIST Cantilever Clamp, SS, 1-1/4" D Throat (K020TSW)
- IRWIN Quick-Grip 3 in. X 2-1/4 in. D Adjustable C-Clamp 900 lb 1 pc (225103ZR)
- WILTON Spatter Resist C-Clamp, 2", Reg., 3500 lb. (H402CS)
- Urrea C Clamps