Shop All C Clamps
Urrea
Heavy duty C-Clamp 6"
Mfr # 406PRO
Zoro # G9841463
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6"
- Body Material Metal
- Includes C-Clamps
- For Use With Throat a confortable sliding T-handle and ACME thread that makes turning easy. Maximum opening: 6". Throat depth
- Overall Width 6.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 6.22 |
Overall Clamp Length | 12.76 |
Overall Depth | 2.05 |
Throat depth | 2-3/4" |
Details
Max. Opening | 6" |
Body Material | Metal |
Includes | C-Clamps |
For Use With | Throat a confortable sliding T-handle and ACME thread that makes turning easy. Maximum opening: 6". Throat depth |
Item | C-Clamps |
Number of Pieces | 1 |
Body Color | Red |
Description
Design provides greater reach and throat depth. Forged. They feature a large diameter screw, a confortable sliding T-handle and ACME thread that makes turning easy. Maximum opening: 6". Throat depth: 2-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hextender 1/4In (22312)
- MILWAUKEE TOOL Ratchet and Battery Kit (2557-20, 48-59-2440)
- MILWAUKEE TOOL Right Cutting Aviation Snips (48-22-4520)
- GREENLEE Screwdriver #2 Round (0153-33C)
- URREA Heavy duty C-Clamp 10" (410PRO)
- URREA Heavy duty C-Clamp 4" (404PRO)
- URREA Heavy duty C-Clamp 8" (408PRO)
- URREA Heavy duty C-Clamp 12" (412PRO)
- UNITED SCIENTIFIC C-Clamp, 5" Jaw Opening (CLMPC5)
- UNITED SCIENTIFIC C-Clamp, 3" Jaw Opening (CLMPC3)
- WILTON Spatter Resist C-Clamp, 12-1/4", 9300 lb. (412-P)
- Urrea Clamps