Shop All C Clamps
Urrea
Heavy duty C-Clamp 4"
Mfr # 404PRO
Zoro # G9838322
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 4"
- Body Material Metal
- Includes C-Clamps
- For Use With Throat a confortable sliding T-handle and ACME thread that makes turning easy. Maximum opening: 4". Throat depth
- Overall Width 4.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 4.41 |
Overall Depth | 0.55 |
Overall Clamp Length | 8.58 |
Throat depth | 2" |
Details
Max. Opening | 4" |
Body Material | Metal |
Includes | C-Clamps |
For Use With | Throat a confortable sliding T-handle and ACME thread that makes turning easy. Maximum opening: 4". Throat depth |
Item | C-Clamps |
Body Color | Red |
Number of Pieces | 1 |
Description
Design provides greater reach and throat depth. Forged. They feature a large diameter screw, a confortable sliding T-handle and ACME thread that makes turning easy. Maximum opening: 4". Throat depth: 2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (SEMT13T3AGSR-FG-ACP100)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-150)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- PROTO Plier Diagonal W-Grip (577-207G)
- URREA Heavy duty C-Clamp 12" (412PRO)
- URREA Heavy duty C-Clamp 8" (408PRO)
- URREA Heavy duty C-Clamp 6" (406PRO)
- URREA Heavy duty C-Clamp 10" (410PRO)
- WILTON 402, 400 Series C-Clamp, 0in. - 2-1/8in. Jaw Opening, 2-1/4in. Throat Depth (14214)
- WILTON C-Clamp, Regualr Duty, Deep Throat, 4-1/8 (14257)
- KANT-TWIST Cantilever Clamp, 4-1/4in, 1700 lb., Steel (K045TPD)
- Urrea C Clamps