Shop All C Clamps
Urrea
Heavy duty C-Clamp 12"
Mfr # 412PRO
Zoro # G9841664
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 12"
- Body Material Metal
- Includes C-Clamps
- For Use With Throat a confortable sliding T-handle and ACME thread that makes turning easy. Maximum opening: 12". Throat depth
- Overall Width 20.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 20.28 |
Overall Clamp Length | 9.06 |
Overall Depth | 1.97 |
Throat depth | 5-1/8" |
Details
Max. Opening | 12" |
Body Material | Metal |
Includes | C-Clamps |
For Use With | Throat a confortable sliding T-handle and ACME thread that makes turning easy. Maximum opening: 12". Throat depth |
Item | C-Clamps |
Number of Pieces | 1 |
Body Color | Red |
Description
Design provides greater reach and throat depth. Forged. They feature a large diameter screw, a confortable sliding T-handle and ACME thread that makes turning easy. Maximum opening: 12". Throat depth: 5-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Multitool 9-in-1, Carbon Steel Blade (5-200)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- DRILLCO 3/4 X 36 SDS-MAX Masonry Drill (174F14836)
- WESTWARD Telescoping Magnifier, Round, Power 3X (1VUA4)
- URREA Heavy duty C-Clamp 10" (410PRO)
- URREA Heavy duty C-Clamp 8" (408PRO)
- URREA Heavy duty C-Clamp 4" (404PRO)
- URREA Heavy duty C-Clamp 6" (406PRO)
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb. (402)
- WILLIAMS C-Clam, Copper Screw, 3" capacity, Drop-Forged (JHWCC-403C)
- KANT-TWIST Multi-purpose Cantilever Clamp, 6" Jaw O (K060TFDW)
- Urrea Clamps