Shop All C Clamps
Urrea
Heavy duty C-Clamp 10"
Mfr # 410PRO
Zoro # G9838051
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 10"
- Body Material Metal
- Includes C-Clamps
- For Use With Throat a confortable sliding T-handle and ACME thread that makes turning easy. Maximum opening: 10". Throat depth
- Overall Width 8.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 8.03 |
Overall Clamp Length | 17.87 |
Overall Depth | 1.81 |
Throat depth | 4-7/8" |
Details
Max. Opening | 10" |
Body Material | Metal |
Includes | C-Clamps |
For Use With | Throat a confortable sliding T-handle and ACME thread that makes turning easy. Maximum opening: 10". Throat depth |
Item | C-Clamps |
Body Color | Red |
Number of Pieces | 1 |
Description
Design provides greater reach and throat depth. Forged. They feature a large diameter screw, a confortable sliding T-handle and ACME thread that makes turning easy. Maximum opening: 10". Throat depth: 4-7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H892)
- KYOCERA Turning Insert, Diamond, CCMT 3252SE KPD001 Grade PCD (CCMT3252SEKPD001)
- KO-KEN Hinge Handle 400mm Z-series 3/8 Sq. Drive (3768Z-400)
- DRILL AMERICA 1/8"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61/8)
- URREA Heavy duty C-Clamp 4" (404PRO)
- URREA Heavy duty C-Clamp 6" (406PRO)
- URREA Heavy duty C-Clamp 8" (408PRO)
- URREA Heavy duty C-Clamp 12" (412PRO)
- IRWIN 8IN C-Clamp (225108)
- IRWIN $C-CLAMP LOCKING (18DR) (PE211ZR)
- IRWIN QUICK-GRIP C-CLMP 1-1/2"" (2025101)
- Urrea Clamps