Shop All Screwdriver Bits
Urrea
Heavy-duty 1/4” hex power drive TorxTorx T7X1-15/16 bits
Mfr # 16000X
Zoro # G9822240
product price: $3.19
/ea
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Torx
- Hex Shank Size 1/4"
- Overall Bit Length 4.72
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16000X
- Zoro # G9822240
- UPC # 660731669909
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 4.72 |
Width | 3.94 |
Diameter | 1/8" |
Tip size | T7 |
Details
Application - Tools | Heavy duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Torx® bits. Tip size: T7. Tip Diameter: 1/8”. Total length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 2-5/8In (600089CF)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99568-07-09)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----5S3A-21)
- TITAN Swivel Spark Plug Socket Extension, 5/8" (62161)
- URREA Insert Bit, Torx Tamper T25X1" (23026)
- URREA Heavy-duty 1/4” hex power drive Torx® T8 1/4X3-1/2 bits (16308X)
- URREA Insert Bit, Ph #3 1" Lg 1/4" (20012)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X6" bits (16620X)
- URREA Ph #1 1-15/16" Heavy-duty 1/4” hex power drive Phillips® bits (12000X)
- URREA 1/4” hex power drive slotted bits 6F-8R x1-15/16" (14012)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 1 Inch Long - 7/64 Hex, PK 10 (BH109-10PK)
- Urrea Screwdriver Bits