Shop All Screwdriver Bits
Urrea
Heavy-duty 1/4” hex power drive Torx® T9X1-15/16 bits
Mfr # 16008X
Zoro # G9799655
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Torx
- Fastening Tool Tip Size T9
- Hex Shank Size 1/4"
- Overall Bit Length 4.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 16008X
- Zoro # G9799655
- UPC # 660731669961
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T9 |
Hex Shank Size | 1/4" |
Overall Bit Length | 4.72 |
Width | 3.94 |
Diameter | 1/8" |
Tip size | T9 |
Details
Application - Tools | Heavy duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Torx® bits. Tip size: T9. Tip Diameter: 1/8”. Total length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKINEX Replacement Mixing Paddle (H25)
- SKIL Battery, (1) 5.0 Ah, Li-Ion (SPTH15)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-HEX)
- LENOX Band Saw Blade, 8 ft. 9 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1814843)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph3 (21112)
- URREA Insert Bit, Torx Tamper T15X1" (23018)
- URREA Power Bit, Torx T15 1/4X1-15/16 (16016)
- URREA Power Bit, Torx T8 1/4X3-1/2" (16308)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X6" bits (16620X)
- URREA Ph #1 1/4X3-1/2" Heavy-duty 1/4” hex power drive Phillips® bits (12031X)
- SENCO SQUARE DRIVER BIT #2X5""L (EA0123)
- Urrea Screwdriver Bits