Shop All Screwdriver Bits
Urrea
Heavy-duty 1/4” hex power drive Torx® T9 1/4"X6" bits
Mfr # 16609X
Zoro # G9829615
product price: $9.99
/ea
Sold in multiples of 5 for $49.95
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Torx
- Hex Shank Size 1/4"
- Overall Bit Length 0.2
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16609X
- Zoro # G9829615
- UPC # 660731669985
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 0.2 |
Width | 0.2 |
Diameter | 1/8" |
Tip size | T9 |
Details
Application - Tools | Heavy duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Torx® bits. Tip size: T9. Tip Diameter: 1/8”. Total length: 6”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Industrial Kit, w/ 15 Hole Saws, Arbors (KDC15061-N)
- DRILLCO 1/2, 1/2 SHNK CNSTR REAMER -4275E (427E132)
- MILWAUKEE TOOL 12 PC HOLE DOZER w/CARBIDE TEETH KIT (49-22-3090)
- STANLEY Standard, Phillips Bit 5 1/4 in, Drive Size: 1/4 in , Num. of pieces:3 (66-344)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits (16327X)
- URREA Hex Tip Bit, 1/4"-3/16"X1-1/4" (24020)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph2 (21108)
- URREA 1/4” hex power drive slotted bits 12F-14R x 1-15/16" (14024)
- URREA Power Bit, Torx T10 1/4X1-15/16 (16012)
- URREA Insert Bit, Ph #3 1" Lg 1/4" (20012)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- Urrea Screwdrivers and Nutdrivers