Shop All Screwdriver Bits
Urrea
Heavy-duty 1/4” hex power drive Torx® T8 1/4X3-1/2 bits
Mfr # 16308X
Zoro # G9797950
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Torx
- Fastening Tool Tip Size T8
- Hex Shank Size 1/4"
- Overall Bit Length 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16308X
- Zoro # G9797950
- UPC # 660731669947
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T8 |
Hex Shank Size | 1/4" |
Overall Bit Length | 3.54 |
Width | 0.31 |
Diameter | 1/8" |
Tip size | T8 |
Details
Application - Tools | Heavy duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Torx® bits. Tip size: T8. Tip Diameter: 1/8”. Total length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Socket Key Set, Torx(R), 9 pcs (43 TX-09)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/8, Universal Head (SQ-2-08X)
- MAKITA PH2, Drywall, Insert Bit, 1", PK250 (A-98843-10)
- ZORO SELECT Chipping Hammer, Cone & Cross Chisel (19N779)
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T27 Tip (23030)
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T20 Tip (23022)
- URREA Power Bit, Torx T20 1/4X3-1/2 (16320)
- URREA 8F-10R Heavy-duty 1/4” hex power drive slotted bit (14016X)
- URREA Power Bit, Ph #2 1/4X2-3/4" (12020)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X6" bits (16620X)
- MAKITA ImpactX™ #2 Square Recess 12″ Power Bit, 10/pk, Bulk (A-99269)
- Urrea Screwdriver Bits