Shop All Screwdriver Bits
Urrea
Heavy-duty 1/4” hex power drive Torx® T30X3-1/2 bits
Mfr # 16330X
Zoro # G9799944
Sold in multiples of 5 for $23.95
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Torx
- Fastening Tool Tip Size T30
- Hex Shank Size 1/4"
- Overall Bit Length 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 16330X
- Zoro # G9799944
- UPC # 660731670141
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Hex Shank Size | 1/4" |
Overall Bit Length | 3.54 |
Width | 0.28 |
Diameter | 1/4" |
Tip size | T30 |
Details
Application - Tools | Heavy duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Torx® bits. Tip size: T30. Tip Diameter: 1/4”. Total length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (200911)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H (302104030)
- STARRETT Outside Micrometer w/SLC, 1", Friction (T436.1XFL-1 W/SLC)
- CENTURY DRILL & TOOL #10 Jobber Length Drill Bit (11410)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits (16327X)
- URREA Insert Bit, Torx Tamper T25X1" (23026)
- URREA Heavy-duty 1/4” hex power drive Torx® T15X1-15/16 bits (16016X)
- URREA Urrea Interchangeable Double Screwdriver Bit, , 1-1/2" Long, Phiilips Tip #2 & Slotted 8-10 (30004)
- URREA Power Bit, Torx T30 1/4X6" (16630)
- URREA Ph #2 1/4X 3/4" Heavy-duty 1/4” hex power drive Phillips® bits (12020X)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- Urrea Screwdriver Bits