Shop All Screwdriver Bits
Urrea
Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits
Mfr # 16327X
Zoro # G9800041
product price: $4.59
/ea
Sold in multiples of 5 for $22.95
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Torx
- Fastening Tool Tip Size T27
- Hex Shank Size 1/4"
- Overall Bit Length 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16327X
- Zoro # G9800041
- UPC # 660731670110
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T27 |
Hex Shank Size | 1/4" |
Overall Bit Length | 0.2 |
Width | 3.54 |
Diameter | 1/4" |
Tip size | T27 |
Details
Application - Tools | Heavy duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 5 pieces |
Handle Color | Silver |
Description
This URREA 16327X Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits is a versatile tool. It can be used across an extensive range of applications, from opening packages to cutting fruit. The high-hardening heat treatment makes it very durable and long lasting. Designed to work with power or air tools, this heavy duty 1/4” hex power drive Torx bit withstands high torque applications. The URREA 16327X Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits is something you will definitely want to equip yourself with.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Air Disc Sander, Light, 0.55 (52515)
- MILWAUKEE TOOL Large Case Rows for Impact Driver Accessories (5 pk) (48-32-9935)
- JACOBS 1/2"x3/8"-24 Multi-Craft Drill Chuck (30598)
- DRILL AMERICA 1-1/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/32)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20008)
- URREA 10F-12R Heavy-duty 1/4” hex power drive slotted bit (14020X)
- URREA Heavy-duty 1/4” hex power drive Torx® T10X1-15/16 bits (16012X)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X1-15/16 bits (16028X)
- URREA Power Bit, Ph #2 1/4X2-3/4" (12020)
- URREA Ph #1 1/4X3-1/2" Heavy-duty 1/4” hex power drive Phillips® bits (12031X)
- APEX TOOL GROUP Bit Holder, 5/16", 3/8", 1-1/2" (835PT-1PK)
- Urrea Screwdriver Bits