Shop All Screwdriver Bits
Urrea
Heavy-duty 1/4” hex power drive Torx® T27X1-15/16 bits
Mfr # 16028X
Zoro # G9799804
product price: $3.15
/ea
Sold in multiples of 5 for $15.75
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Torx
- Fastening Tool Tip Size T27
- Hex Shank Size 1/4"
- Overall Bit Length 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16028X
- Zoro # G9799804
- UPC # 660731670103
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T27 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1.97 |
Width | 0.2 |
Diameter | 1/4" |
Tip size | T27 |
Details
Application - Tools | Heavy duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Torx® bits. Tip size: T27. Tip Diameter: 1/4”. Total length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Universal Wire Stripper / Cutter / Crimper, 8" (41874)
- INGERSOLL-RAND Hammer, 0.680" Shank, Barrel Shank (9001A)
- ECLIPSE TOOLS Mechanical Stud Punch (902-570)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm), Primary Saw Application: Wood, Metal and Steel (DCH0258-G)
- URREA Heavy-duty 1/4” hex power drive Torx® T15X3-1/2" Bits (16315X)
- URREA Power Bit, Torx T25 1/4X1-15/16 (16025)
- URREA Ph #2 1/4X 3/4" Heavy-duty 1/4” hex power drive Phillips® bits (12020X)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- URREA Insert Bit, Torx Hex T20X1" (23020)
- URREA Insert Bit, Torx Tamper T25X1" (23026)
- WERA Power Bit, SAE, 4mm, Hios, T8, 2-3/4", PK10 (05332609001)
- Urrea Screwdriver Bits