Shop All Screwdriver Bits
Urrea
Heavy-duty 1/4” hex power drive Torx® T20X6" bits
Mfr # 16620X
Zoro # G9798754
product price: $8.49
/ea
Sold in multiples of 5 for $42.45
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Torx
- Fastening Tool Tip Size T20
- Hex Shank Size 1/4"
- Overall Bit Length 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16620X
- Zoro # G9798754
- UPC # 660731670073
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4" |
Overall Bit Length | 6.1 |
Width | 0.28 |
Diameter | 3/16" |
Tip size | T20 |
Details
Application - Tools | Heavy duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Torx® bits. Tip size: T20. Tip Diameter: 3/16”. Total length: 6”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Metric Flare Nut Wrench Set, 3 Pc. (ST09033U)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWED035C1014MAT-7' 9)
- DEWALT 5/32" Rotary Masonry Bit (DW2572)
- M.A. FORD 1 60 Multi-Fl Cs Tin (79T100001)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph3 (21112)
- URREA Insert Bit, Torx Hex T40X1" (23036)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20040)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X1-15/16 bits (16028X)
- URREA Insert Bit, Ph #3 1" Lg 1/4" (20012)
- URREA Power Bit, Torx T15 1/4X6" (16615)
- ECLIPSE TOOLS Bit, Security Spanner, #6, 1" L, 1/4 (SSP6X1)
- Urrea Screwdriver Bits