Shop All Screwdriver Bits
Urrea
Heavy-duty 1/4” hex power drive Torx® T15X6" bits
Mfr # 16615X
Zoro # G9832083
product price: $7.75
/ea
Sold in multiples of 5 for $38.75
$38.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Torx
- Hex Shank Size 1/4"
- Overall Bit Length 6.02
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16615X
- Zoro # G9832083
- UPC # 660731670042
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 6.02 |
Width | 0.24 |
Diameter | 5/32" |
Tip size | T15 |
Details
Application - Tools | Heavy duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Torx® bits. Tip size: T15. Tip Diameter: 5/32”. Total length: 6”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1128ZR)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 202 Pieces 4 to 32, 5/32 in to 1 1/4 in , Chrome (40JD46)
- GEARWRENCH 1/4" 12 Point Long Pattern Combination Wrench (81650)
- GREY PNEUMATIC SKT 3/4" DR 20MM DEEP 12PT IM (GP3120MD)
- URREA Power Bit, Squ #2 1-15/16" (13054)
- URREA Hex Tip Bit, 1/4"-5/32"X1-1/4" (24016)
- URREA Power Bit, Torx T6X1-15/16 Hd (16040X)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X1-15/16 bits (16028X)
- URREA 1/4” hex drive, hex screwdriver bits 1/8"X1-1/4" (24012)
- URREA Heavy-duty 1/4” hex power drive Torx® T30X6 bits (16630X)
- IRWIN Skt Adptr, Steel, 1/4 in, 1/4 in (IWAF26214)
- Urrea Screwdrivers and Nutdrivers