Shop All Screwdriver Bits
Urrea
Heavy-duty 1/4” hex power drive Torx® T15X3-1/2" Bits
Mfr # 16315X
Zoro # G9799840
product price: $4.29
/ea
Sold in multiples of 5 for $21.45
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Torx
- Fastening Tool Tip Size T15
- Hex Shank Size 1/4"
- Overall Bit Length 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16315X
- Zoro # G9799840
- UPC # 660731670035
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4" |
Overall Bit Length | 3.54 |
Width | 0.28 |
Diameter | 5/32" |
Tip size | T15 |
Details
Application - Tools | Heavy duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Torx® bits. Tip size: T15. Tip Diameter: 5/32”. Total length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL W Style: W-237 Die (49-16-W237)
- STANLEY Hammer, Rip Claw, 14oz., 13-1/2L (FMHT51303)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 9/64 (C97306)
- STANLEY Compass Saw, Hand, 18 In, 11 TPI (17-205)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X6" bits (16620X)
- URREA Urrea Phillips Screwdriver Bit, , 1" Long, Phillips Tip #2 (20008)
- URREA 1/4” hex power drive slotted bits 12F-14R x 1-15/16" (14024)
- URREA Heavy-duty 1/4” hex power drive Torx® T10X1-15/16 bits (16012X)
- URREA Heavy-duty 1/4” hex power drive Torx® T8 1/4X3-1/2 bits (16308X)
- URREA 1/4” hex power drive slotted bits 8F-10R x 1-15/16" (14016)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 6mm Hex, PK5 (SZ-3-7-6MM-5PK)
- Urrea Screwdriver Bits