Shop All Screwdriver Bits
Urrea
Heavy-duty 1/4” hex power drive Torx® T15X1-15/16 bits
Mfr # 16016X
Zoro # G9798815
product price: $2.95
/ea
Sold in multiples of 5 for $14.75
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Torx
- Fastening Tool Tip Size T15
- Hex Shank Size 1/4"
- Overall Bit Length 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16016X
- Zoro # G9798815
- UPC # 660731670028
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1.97 |
Width | 0.2 |
Diameter | 5/32" |
Tip size | T15 |
Details
Application - Tools | Heavy duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Torx® bits. Tip size: T15. Tip Diameter: 5/32”. Total length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 18 oz. Soft Face Dead Blow Hammer. 12 in L, 1 1/2 in Face Dia, Steel, Orange (57-542)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1193-300)
- WESTWARD Wire Twist Pliers, 9 in., Reversible (48UV50)
- KO-KEN Bit 5mm Hex 150mm 1/4 Hex Drive (121H.150-5)
- URREA Heavy-duty 1/4” hex power drive square #2 1-15/16" bits (13054X)
- URREA Ph #3 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12063X)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20040)
- URREA Insert Bit, Ph #1 1" Lg 1/4" (20004)
- URREA Ph #1 1/4X3-1/2" Heavy-duty 1/4” hex power drive Phillips® bits (12031X)
- URREA Power Bit, Torx T15 1/4X6" (16615)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3205X-5PK)
- Urrea Screwdrivers and Nutdrivers