Shop All Screwdriver Bits
Urrea
Heavy-duty 1/4” hex power drive Torx® T10X3-1/2" bits
Mfr # 16310X
Zoro # G9797722
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Torx
- Fastening Tool Tip Size T10
- Hex Shank Size 1/4"
- Overall Bit Length 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16310X
- Zoro # G9797722
- UPC # 660731670004
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Hex Shank Size | 1/4" |
Overall Bit Length | 0.2 |
Width | 3.54 |
Diameter | 5/32" |
Tip size | T10 |
Details
Application - Tools | Heavy duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 6 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Torx® bits. Tip size: T10. Tip Diameter: 5/32”. Total length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56804)
- URREA 18" adjustable wrench chrome-plated (718)
- MARSHALLTOWN Margin Trowel, 5 x 1-1/2 In, DuraSoft (54D)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 22 mm Size, Standard Socket, Black Phosphate (49-66-6254)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X6" bits (16620X)
- URREA Heavy-duty 1/4” hex power drive Torx® T10X1-15/16 bits (16012X)
- URREA Insert Bit, Torx Tamper T25X1" (23026)
- URREA Power Bit, Torx T6 1/4X1-15/16 (16040)
- URREA Power Bit, Torx T15 1/4X3-1/2 (16315)
- URREA 1/4” hex power drive slotted bits 8F-10R x 1-15/16" (14016)
- VEGA Screwdriver Bits, 1/4 x 1/4 Square Drive (1HC416SK)
- Urrea Screwdriver Bits