Shop All Ratcheting Wrenches
Urrea
Heavy-duty 12-Point ratcheting Box-end Wrench, 30Mm openiing size.
Mfr # WER30M
Zoro # G9740173
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Material Steel
- Includes Metric 12-point ratcheting box-end wrenches
- Length 7.87 in
- Size 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # WER30M
- Zoro # G9740173
- UPC # 660731673364
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12" |
Length | 7.87 in |
Size | 30mm |
Details
Material | Steel |
Includes | Metric 12-point ratcheting box-end wrenches |
Item | Wrench |
Description
Full polished with nickel-chrome finish prevents corrosion. Thin body formed by two exterior plates and a solid interior body. Ratcheting mechanism allowing you to reposition the wrench without having to unhitch it from the nut or bolt. Opening size: 30 mm. Total length: 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Flex Combination Wrench Set, 1270HF, 3/8" - 3/4", 7 Piece Set (1270HF)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231701)
- SPERRY INSTRUMENTS Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 11 1/2 in, Drive Size: 1/4 in, 5/16 in (SDT-10)
- DEWALT SDS Plus Chisel Bits (DW5349)
- URREA Combination Ratchet Wrench, 7/16". (1214CM)
- URREA 12-Pt, 6 pt offset ratcheting box-end wrench, 1/2X9/16" Openig size. (1183)
- URREA Ratchet Wrench, 1/2" Spl Comb (1216CMR)
- URREA Ratchet Wrench, 14Mm Spl Comb (1214MCMR)
- URREA 15/16" Extralong comb wrench (1230L)
- URREA Combination Ratchet Wrench, 1/2". (1216CM)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16T)
- Urrea Ratcheting Wrenches & Sets