Shop All Ratcheting Wrenches
Urrea
Heavy-duty 12-Point ratcheting Box-end Wrench, 1 7/8 openig size.
Mfr # WER60
Zoro # G9730400
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 19"
- Material Steel
- Length 18.98 in
- Includes 12-point ratcheting box-end wrenches
- Size 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # WER60
- Zoro # G9730400
- UPC # 660731673333
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 19" |
Length | 18.98 in |
Size | 1-7/8" |
Details
Material | Steel |
Includes | 12-point ratcheting box-end wrenches |
Item | Wrench |
Description
Full polished with nickel-chrome finish prevents corrosion. Thin body formed by two exterior plates and a solid interior body. Ratcheting mechanism allowing you to reposition the wrench without having to unhitch it from the nut or bolt. Opening size: 1-7/8". Total length: 19".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 in Needle Nose Plier, Side Cutter Ergonomic Handle (53JW95)
- OSG Spiral Point Tap, #8-32, Bottoming, UNC, 2 Flutes, Oxide (1212901)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16), Shank Dia.: 1/8" (851062)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1133)
- URREA 1" Extralong comb wrench (1232L)
- URREA Ratchet Wrench, 9/16" Spl Comb (1218CMR)
- URREA Spline Ratcheting wrench set of 9 pieces (metric). (JLMC12M)
- URREA Ratchet Wrench, 7/16" Spl Comb (1214CMR)
- URREA Combination Ratchet Wrench, 11/16". (1222CM)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 10X11Mm opening size. (1192MA)
- GEARWRENCH 18mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86118)
- Urrea Ratcheting Wrenches & Sets