Shop All Cutting Pliers
Urrea
Heavy duty 1000V universal sice cut plier 7-5/16"
Mfr # 181
Zoro # G9830850
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 7-5/16"
- Application Heavy duty
- Cutting Action Universal
- Includes Plier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 181
- Zoro # G9830850
- UPC # 660731604443
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 7-5/16" |
Jaw width | 1" |
Jaw length | 9/16" |
Details
Material | Steel |
Application | Heavy duty |
Cutting Action | Universal |
Includes | Plier |
Max. Jaw Opening | 1-5/16" |
Plier Item | Plier |
Handle Color | Orange |
Description
Urrea VDE pliers (Verband Deutscher Elektrotechniker) offer maximum protection in low-voltage work, at 1000 Volts AC (Alternating current) or 1500 Volts DC (Direct current). Induction tempered. Cadmium-free PVC handles minimize the risk of fire or conductivity. Exceed IEC 60900 Standard. Total length: 7-5/16". Jaw length: 9/16". Jaw width: 1". Max opening: 1-5/16". Jaw depth: 7/16". Cutting type: Side. Cutting edge: 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793124)
- DRILL AMERICA 5/8"x24" Carbide Tipped Masonry Drill Bit (DAM24X5/8)
- KLEIN TOOLS Tool Bag, Bull-Pin and Bolt Bag, Tunnel Loop, Canvas, 5 x 10 x 9-Inch (5416T)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301254)
- URREA High leverage end cut plier 8-3/8" (273GHL)
- URREA Universal with side cut and curved jaws 8-17/32" (258G)
- URREA Pliers, Diagonal cut, with spring 6-1/64" (206GR)
- URREA Heavy-duty diagonal cut plier 7-3/4" (207G)
- URREA Electrician with side cut plier 8-17/32" (268G)
- URREA Diagonal cut plier 5-13/32" (205G)
- IRWIN Diagonal Cutting Pliers, Oval, 8", Standard (IWHT84001)
- Urrea Pliers