Shop All Cutting Pliers
Urrea
Heavy duty 1000V diagonal cutting plier 7"
Mfr # 182
Zoro # G9828854
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 7"
- Application Heavy duty
- Cutting Action Diagonal cutting
- Includes Plier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 182
- Zoro # G9828854
- UPC # 660731604450
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 7" |
Jaw width | 1-1/4" |
Jaw length | 1" |
Details
Material | Steel |
Application | Heavy duty |
Cutting Action | Diagonal cutting |
Includes | Plier |
Max. Jaw Opening | 19/32" |
Plier Item | Plier |
Handle Color | Orange |
Description
Urrea VDE pliers (Verband Deutscher Elektrotechniker) offer maximum protection in low-voltage work, at 1000 Volts AC (Alternating current) or 1500 Volts DC (Direct current). Induction tempered. Cadmium-free PVC handles minimize the risk of fire or conductivity. Exceed IEC 60900 Standard. Total length: 7". Jaw length: 1". Jaw width: 1-1/4". Max opening: 19/32". Jaw depth: 7/16". Cutting type: diagonal. Cutting edge: 25/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Combination Satin Wrench 10Mm (110M)
- VEGA Torx Tamper 45 Socket Bit x 1" - 3/8 Sq (228TT45SB)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (VTSPO5416)
- WERA ESD-Safe Precision Phillips Screwdriver #1 Round (05030112001)
- URREA Diagonal cut plier 6-1/64" (206G)
- URREA Pliers, Diagonal cut, with spring 6-1/64" (206GR)
- URREA Long nose side cut with spring plier 6-5/8" (226GR)
- URREA High leverage end cut plier 8-3/8" (273GHL)
- URREA Diagonal flush cut thin jaw Plier 4-3/16" (28140)
- URREA Electrician with side cut plier 8-17/32" (268G)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (55CGNN)
- Urrea Pliers