Shop All Rain Jackets
Urrea
Heat-reflective raincoat waterproof outwear XXL
Mfr # USIM34
Zoro # G9712645
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Length 10.39
- Thickness 1/64"
- Includes Raincoat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USIM34
- Zoro # G9712645
- UPC # 660731627107
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | Double extra large |
Length | 10.39 |
Details
Color | Yellow |
Material | Polyester |
Thickness | 1/64" |
Includes | Raincoat |
Description
100% PVC heat reflective, 1-3/8” encapsulated microspheres which allows the user to be easily detected. With side openings. Cap integrated with drawstring. Seams are sealed with a high frequency. That will not allow moisture to penetrate. 0.35 mm thickness. 4’ 39” long. Size: Double extra large.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Open Excavation, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-2497)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X34 (101119-004-38-34)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (910-10)
- URREA High visibility suit waterproof outwear XXL (USIM24)
- URREA Heat-reflective raincoat waterproof outwear M (USIM31)
- URREA Heat-reflective poncho (USIM50)
- URREA Heat-reflective raincoat waterproof outwear L (USIM32)
- URREA High visibility raincoat waterproof outwear XL (USIM13)
- 2W INTERNATIONAL Orange Heavy Weight Rain Coat, Small (7040CD-OR S)
- RIVER CITY 200C Yellow Classic Rain Coat, X-Large (200CXL)
- Urrea Rain Gear