Shop All Rain Jackets
Urrea
Heat-reflective raincoat waterproof outwear M
Mfr # USIM31
Zoro # G9712812
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Length 11.34
- Thickness 1/64"
- Includes Raincoat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USIM31
- Zoro # G9712812
- UPC # 660731627077
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | Medium |
Length | 11.34 |
Details
Color | Yellow |
Material | Polyester |
Thickness | 1/64" |
Includes | Raincoat |
Description
100% PVC heat reflective, 1-3/8” encapsulated microspheres which allows the user to be easily detected. With side openings. Cap integrated with drawstring. Seams are sealed with a high frequency. That will not allow moisture to penetrate. 0.35 mm thickness. 4’ 39” long. Size: Medium.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Mechanics Gloves, XL, Hi-Viz Yellow (MECH106XL)
- VISIONTRON Barrier Post with Belt, Black Belt (PM412-30BA-BK)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104319)
- MCR SAFETY Glasses, Checklite CL1 Clear Lens - BULK, 12PK (CL110N)
- URREA Heat-reflective raincoat waterproof outwear L (USIM32)
- URREA High visibility suit waterproof outwear XXL (USIM24)
- URREA Heat-reflective raincoat waterproof outwear XL (USIM33)
- URREA Heat-reflective raincoat waterproof outwear XXL (USIM34)
- URREA Heat-reflective poncho (USIM50)
- URREA High visibility raincoat waterproof outwear XL (USIM13)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in S, Yellow, Large (200CS)
- Urrea Workwear and Protective Clothing