Shop All Rain Jackets
Urrea
Heat-reflective raincoat waterproof outwear L
Mfr # USIM32
Zoro # G9712453
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Length 7.09
- Thickness 1/64"
- Includes Raincoat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USIM32
- Zoro # G9712453
- UPC # 660731627084
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | Large |
Length | 7.09 |
Details
Color | Yellow |
Material | Polyester |
Thickness | 1/64" |
Includes | Raincoat |
Description
100% PVC heat reflective, 1-3/8” encapsulated microspheres which allows the user to be easily detected. With side openings. Cap integrated with drawstring. Seams are sealed with a high frequency. That will not allow moisture to penetrate. 0.35 mm thickness. 4’ 39” long. Size: Large.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Blue, PK50 (ARROW10B)
- RADIANS Hard Hat Suspension Ratchet 6 point (HHSR6)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C61)
- RADIANS RWG17 Latex Coated Cold Weath, PK1 (RWG17L)
- URREA Heat-reflective poncho (USIM50)
- URREA Heat-reflective raincoat waterproof outwear M (USIM31)
- URREA High visibility suit waterproof outwear XXL (USIM24)
- URREA Heat-reflective raincoat waterproof outwear XXL (USIM34)
- URREA High visibility raincoat waterproof outwear XL (USIM13)
- 2W INTERNATIONAL Vinyl Poncho, Clear (7010-VP CL)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, L (J41008)
- Urrea Rain Gear