Shop All Rain Jackets
Urrea
Heat-reflective poncho
Mfr # USIM50
Zoro # G9704035
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Length 10.71
- Includes Heat-reflective poncho
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # USIM50
- Zoro # G9704035
- UPC # 660731627015
- Country of Origin Mexico
- Category Rain Jackets
Dimensions
Size | One size |
Length | 10.71 |
Details
Color | Yellow |
Material | Polyester |
Includes | Heat-reflective poncho |
Description
100% PVC heat reflective, 1-3/8” encapsulated microspheres which allows the user to be easily detected. Seams are sealed with a high frequency that will not allow moisture to penetrate. Bastille stitched with Polyester thread: for increase the longevity Poncho helpful Integrated cap drawstring. One size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5100P-1)
- CONDOR Security Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English (453P78)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size XL (8950XL)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-3XL)
- URREA High visibility suit waterproof outwear XXL (USIM24)
- URREA Heat-reflective raincoat waterproof outwear XL (USIM33)
- URREA Heat-reflective raincoat waterproof outwear XXL (USIM34)
- URREA High visibility raincoat waterproof outwear XL (USIM13)
- URREA Heat-reflective raincoat waterproof outwear L (USIM32)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-3X (10179-31-2-YEL-3X)
- WEST CHESTER PROTECTIVE GEAR Protective Gear 50 In. x 80 In. Blue Rain Poncho (49106/O)
- Urrea Workwear and Protective Clothing