Shop All Nail Pullers, Wrecking and Pry Bars
Urrea
Head alignment pry bar 1/2"x16" with turning head
Mfr # 2126
Zoro # G9790074
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 2.17
- Includes Alignment bar
- Handle Material Steel
- Overall Height 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2126
- Zoro # G9790074
- UPC # 660731605020
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 14.57 |
Overall Width | 2.17 |
Overall Height | 0.39 |
Details
Color | Black |
Includes | Alignment bar |
Handle Material | Steel |
Item | Turning head |
Head Weight | 0.91 |
Description
For heavy duty use. There is a great variety of alignment bars for different purposes. They can be used to align, adjust, move or disassemble metal or wood pieces. The angled chisel tip allows greater leverage when used to remove wooden seals or machinery elements. Great tool for creating leverage, for aligning or for positioning mechanical parts or pipe flanges. Body size: 1/2". Total length: 16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Satin Chrome Finish (MC80)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- LENOX Blade, B314T25, Jigsaw, 14 Tooth.PK25 (1991561)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 14.00mm (45362)
- URREA Head alignment pry bar 5/8"x18" with turning head (2130)
- URREA Pry Bar, 1/2X14" Straight Align (2116)
- URREA Heavy-duty ladyfoot pry bar 16" (2130HD)
- URREA Alignment Pry Bar 5/8" x 16" (2120)
- URREA Hexagonal Crowbar 1-1/4" x 68" (2860)
- URREA Curved tip pry bar 17" (BLC17)
- PROTO Pry Bar Set, 12in. to 24in. L, 4-Piece (J2100-TT)
- Urrea Nail Pullers, Wrecking and Pry Bars